Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 1/2 In Bore, 18 In Stroke
Mfr # 218-355
Zoro # G3487662
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 1/2 in
- Stroke Length 18 in
- Max. Pressure 2,500 psi
- Retracted Length 28 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-355
- Zoro # G3487662
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/2 in |
Stroke Length | 18 in |
Retracted Length | 28 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 1/2 in NPT |
Extended Length | 46 1/4 in |
Pin Dia. | 1 in |
Dimension B (In.) | 2.625 |
Dimension A (In.) | 0.218 |
Dimension C (In.) | 1.125 |
Dimension E (In.) | 1.625 |
Port Size (NPT) | 1/2" |
Dimension D (In.) | 2.125 |
Bore Dia. (In.) | 3-1/2 |
Rod Dia. (In.) | 1-1/4 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 1/2 in, Stroke Length 18 in, Rod Dia. 1 1/4 in, Retracted Length 28 1/4 in, Port Size 1/2 in NPT, Extended Length 46 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6202Z C3, Single Row Ball Brgs, 6202Z C3 (6202Z C3)
- MCGILL Camrol Crowned Inch Cam Follower, CCF 4 SB (CCF 4 SB)
- BESTORQ replacement for 2002648 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Trans Drive) belt, A56K (A56K)
- BETA 1 FILTERS Air/Oil Separator replacement for 36845303 / INGERSOLL RAND (B1AS0001220)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (218-308)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.5 Rod (288413)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 18 In Stroke (288-355)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (288431)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 48 In Stroke (218-331)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (218-329)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (218-341)
- Maxim Hydraulic Cylinders