Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3-1/2 In Bore, 16 In Stroke
Mfr # 288-354
Zoro # G0930501
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 16 in
- Max. Pressure 3,000 psi
- Retracted Length 26 in
- Rod Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-354
- Zoro # G0930501
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 16 in |
Retracted Length | 26 in |
Rod Dia. | 1 3/4 in |
Port Size | #8 SAE |
Extended Length | 42 in |
Rod Dia. (In.) | 1-3/4 |
Dimension A (In.) | 0.219 |
Dimension D (In.) | 3.862 |
Bore Dia. (In.) | 3-1/2 |
Pin Dia. | 1 1/4 in |
Dimension B (In.) | 4.236 |
Dimension C (In.) | 2.244 |
Port Size (SAE) | #8 |
Dimension E (In.) | 1.000 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 16 in, Rod Dia. 1 3/4 in, Retracted Length 26 in, Extended Length 42 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL45)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 72 Stroke - 1.25 Rod (287226)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-04AS)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (288-367)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (288430)
- MAXIM Hydraulic Cylinder, 2" Bore x Seal Kit (204600)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 16 In Stroke (288-306)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (218-322)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (218-325)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (287216)
- Maxim Hydraulic Cylinders