Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3-1/2 In Bore, 14 In Stroke
Mfr # 288-353
Zoro # G0761022
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 14 in
- Max. Pressure 3,000 psi
- Retracted Length 24 in
- Rod Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288-353
- Zoro # G0761022
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 14 in |
Retracted Length | 24 in |
Rod Dia. | 1 3/4 in |
Port Size | #8 SAE |
Extended Length | 38 in |
Bore Dia. (In.) | 3-1/2 |
Rod Dia. (In.) | 1-3/4 |
Dimension C (In.) | 2.244 |
Dimension D (In.) | 3.862 |
Dimension E (In.) | 1.000 |
Dimension B (In.) | 4.236 |
Port Size (SAE) | #8 |
Pin Dia. | 1 1/4 in |
Dimension A (In.) | 0.219 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 14 in, Rod Dia. 1 3/4 in, Retracted Length 24 in, Extended Length 38 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D17F10GAV, 10 micron, Outside-In (MF0615536)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566202, Pressure Line, 10 micron (ZX-P566202)
- ZORO SELECT QD Bushing, Series SH, Bore 1 In (SH1)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145TC-S)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (288456)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-353)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (288458)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.25 Rod (288402)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (218-321)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (288429)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- Maxim Double Acting Hydraulic Cylinders