Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 1/2 In Bore, 14 In Stroke
Mfr # 218-352
Zoro # G3503507
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 1/2 in
- Stroke Length 14 in
- Max. Pressure 2,500 psi
- Retracted Length 24 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 218-352
- Zoro # G3503507
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/2 in |
Stroke Length | 14 in |
Retracted Length | 24 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 1/2 in NPT |
Extended Length | 38 1/4 in |
Dimension D (In.) | 2.125 |
Dimension C (In.) | 1.125 |
Port Size (NPT) | 1/2" |
Pin Dia. | 1 in |
Dimension E (In.) | 1.625 |
Rod Dia. (In.) | 1-1/4 |
Dimension A (In.) | 0.218 |
Dimension B (In.) | 2.625 |
Bore Dia. (In.) | 3-1/2 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 1/2 in, Stroke Length 14 in, Rod Dia. 1 1/4 in, Retracted Length 24 1/4 in, Port Size 1/2 in NPT, Extended Length 38 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5VX670 Cogged Belt, 67 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX670)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCPK204-12)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EFM3313T)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (288-307)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (288419)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (288-371)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.25 Rod (288408)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (288401)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.75 Rod (400526)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (287240)
- Maxim Double Acting Hydraulic Cylinders