Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3-1/2 In Bore, 12 In Stroke
Mfr # 288-352
Zoro # G2720776
original price:
$339.96
25% off
new price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 12 in
- Max. Pressure 3,000 psi
- Retracted Length 22 in
- Rod Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-352
- Zoro # G2720776
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 12 in |
Retracted Length | 22 in |
Rod Dia. | 1 3/4 in |
Port Size | #8 SAE |
Extended Length | 34 in |
Pin Dia. | 1 1/4 in |
Rod Dia. (In.) | 1-3/4 |
Dimension B (In.) | 4.236 |
Dimension C (In.) | 2.244 |
Port Size (SAE) | #8 |
Dimension E (In.) | 1.000 |
Bore Dia. (In.) | 3-1/2 |
Dimension A (In.) | 0.219 |
Dimension D (In.) | 3.862 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 12 in, Rod Dia. 1 3/4 in, Retracted Length 22 in, Extended Length 34 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX133 Cogged Belt, 136 in Outside Length, 21/32 in Top Width, 1 Ribs (BX133)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D736)
- CLIMAX METAL PRODUCTS 1" ID Steel Shaft Collar Light Duty Collar Steel Zinc (LC-100)
- ARO Manifold, 8 Station (M34M04-08)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (218-314)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod (288432)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.5 Rod (288415)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (288-309)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 14 In Stroke (288-353)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (288-332)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-299)
- Maxim Hydraulic Cylinders