Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 1/2 In Bore, 10 In Stroke
Mfr # 218-350
Zoro # G0593311
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 1/2 in
- Stroke Length 10 in
- Max. Pressure 2,500 psi
- Retracted Length 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 218-350
- Zoro # G0593311
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/2 in |
Stroke Length | 10 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 1/2 in NPT |
Extended Length | 30 1/4 in |
Pin Dia. | 1 in |
Dimension D (In.) | 2.125 |
Port Size (NPT) | 1/2" |
Rod Dia. (In.) | 1-1/8 |
Dimension C (In.) | 1.125 |
Dimension E (In.) | 1.625 |
Dimension A (In.) | 0.218 |
Bore Dia. (In.) | 3-1/2 |
Dimension B (In.) | 2.625 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 1/2 in, Stroke Length 10 in, Rod Dia. 1 1/4 in, Retracted Length 20 1/4 in, Port Size 1/2 in NPT, Extended Length 30 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6314 2Z C3, Single Row Ball Brgs, 6314 2Z C3 (6314 2Z C3)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar 3 Pack (C-025-BOX3)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP-RH)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5836)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (288-311)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod (288426)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 14 In Stroke (288-305)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (288-328)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (400517)
- Maxim Double Acting Hydraulic Cylinders