Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 30 In Stroke
Mfr # 218-313
Zoro # G3331483
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 in
- Stroke Length 30 in
- Max. Pressure 2,500 psi
- Retracted Length 40 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-313
- Zoro # G3331483
- UPC # 615986013908
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 30 in |
Retracted Length | 40 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 3/8 in NPT |
Extended Length | 70 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Bore Dia. (In.) | 2 |
Rod Dia. (In.) | 1-1/8 |
Dimension C (In.) | 1.125 |
Pin Dia. | 1 in |
Port Size (NPT) | 3/8" |
Dimension E (In.) | 1.625 |
Dimension D (In.) | 2.125 |
Dimension B (In.) | 2.500 |
Dimension A (In.) | 0.189 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 30 in, Rod Dia. 1 1/4 in, Retracted Length 40 1/4 in, Port Size 3/8 in NPT, Extended Length 70 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Brake Motor, Single Phase, 3/4 hp, 1725 RPM (114167.00)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4078)
- NTN JEL206103C3L0 14, Ball Insert Brg 1125 In Id X 24409 In Od X 14055 In W Eccenctric Collar (JEL206-103C3/L0 14)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FCR2)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (218-317)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (218-324)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (288-310)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (218-345)
- BIMBA 3In 2-1/2In Double Acting Pneumatic Cylinder (BFLM-702.5-DW)
- Maxim Hydraulic Cylinders