Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 20 In Stroke
Mfr # 288-315
Zoro # G0743872
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 20 in
- Max. Pressure 3,000 psi
- Retracted Length 28 in
- Rod Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-315
- Zoro # G0743872
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 20 in |
Retracted Length | 28 in |
Rod Dia. | 1 1/4 in |
Port Size | #6 SAE |
Extended Length | 48 in |
Dimension B (In.) | 2.756 |
Dimension C (In.) | 2.251 |
Port Size (SAE) | #6 |
Pin Dia. | 1 in |
Dimension A (In.) | 0.188 |
Bore Dia. (In.) | 2 |
Rod Dia. (In.) | 1-1/4 |
Dimension E (In.) | 0.750 |
Dimension D (In.) | 2.649 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 20 in, Rod Dia. 1 1/4 in, Retracted Length 28 in, Extended Length 48 in, Port Size #6 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Push Button Coupler (Female) (CMXZTSG1086NB)
- ZORO SELECT QD Bushing, QT, 18 mm B Dia, 1.25 in L (HX18MM)
- D&D 52" Outside Length, 3/8" Top Width, 1 Ribs (3VX520)
- D&D Timing Belt, 8M, 36 x 896mm PL, T112 (896-8M-36)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (288-308)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 6 In Stroke (218-348)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (218-297)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288423)
- MAXIM Hydraulic Cylinder, 3" Bore x Seal Kit (204602)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (218-344)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (288-366)
- Maxim Hydraulic Cylinders