Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 18 In Stroke
Mfr # 288-314
Zoro # G1969861
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 18 in
- Max. Pressure 3,000 psi
- Retracted Length 26 in
- Rod Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-314
- Zoro # G1969861
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 18 in |
Retracted Length | 26 in |
Rod Dia. | 1 1/4 in |
Port Size | #6 SAE |
Extended Length | 44 in |
Dimension D (In.) | 2.649 |
Bore Dia. (In.) | 2 |
Pin Dia. | 1 in |
Dimension C (In.) | 2.251 |
Rod Dia. (In.) | 1-1/4 |
Port Size (SAE) | #6 |
Dimension A (In.) | 0.188 |
Dimension E (In.) | 0.750 |
Dimension B (In.) | 2.756 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 18 in, Rod Dia. 1 1/4 in, Retracted Length 26 in, Extended Length 44 in, Port Size #6 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Automatic Drain W/Seal (GRP-95-981)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6N, Neoprene (6N)
- CENTURY Unit Heater Motor, 1/3 HP, 1100,115 V, 48Y (UH1036NB)
- NSK NSK-6208ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6208ZZC3 (6208ZZC3)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288405)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (218-370)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 12 In Stroke (288-304)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (288-367)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.5 Rod (288413)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (207381)
- Maxim Double Acting Hydraulic Cylinders