Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 14 In Stroke
Mfr # 218-308
Zoro # G0642266
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 in
- Stroke Length 14 in
- Max. Pressure 2,500 psi
- Retracted Length 24 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 218-308
- Zoro # G0642266
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 14 in |
Retracted Length | 24 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 3/8 in NPT |
Extended Length | 38 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Rod Dia. (In.) | 1-1/8 |
Dimension C (In.) | 1.125 |
Pin Dia. | 1 in |
Dimension E (In.) | 1.625 |
Dimension A (In.) | 0.189 |
Bore Dia. (In.) | 2 |
Port Size (NPT) | 3/8" |
Dimension D (In.) | 2.125 |
Dimension B (In.) | 2.500 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 14 in, Rod Dia. 1 1/4 in, Retracted Length 24 1/4 in, Port Size 3/8 in NPT, Extended Length 38 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RWH121K1, REPAIR KIT (RWH121K1)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (287036)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (119403-00)
- DAYTON AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6L233)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (288-338)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (288-330)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod (288426)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (400510)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (288-337)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 24 Stroke - 4 Rod (216164)
- Maxim Double Acting Hydraulic Cylinders