Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 12 In Stroke
Mfr # 288-311
Zoro # G3395664
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 12 in
- Max. Pressure 3,000 psi
- Retracted Length 20 in
- Rod Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-311
- Zoro # G3395664
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 12 in |
Retracted Length | 20 in |
Rod Dia. | 1 1/4 in |
Port Size | #6 SAE |
Extended Length | 32 in |
Port Size (SAE) | #6 |
Rod Dia. (In.) | 1-1/4 |
Dimension C (In.) | 2.251 |
Dimension E (In.) | 0.750 |
Dimension B (In.) | 2.756 |
Pin Dia. | 1 in |
Bore Dia. (In.) | 2 |
Dimension D (In.) | 2.649 |
Dimension A (In.) | 0.188 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 12 in, Rod Dia. 1 1/4 in, Retracted Length 20 in, Extended Length 32 in, Port Size #6 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE1A10Q, Return Line, 10 micron (ZX-FTAE1A10Q)
- DODGE 1008 X 7/8 KW Taper Lock Bushing (1008X7/8)
- HONEYWELL L8124A1015 Triple Aquastat (L8124A1015)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 18 # of Teeth (40BS18H X 7/8)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (288434)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 6 Stroke - 2 Rod (288453)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 48 In Stroke (218-357)
- MAXIM Hydraulic Cylinder, 3" Bore x Seal Kit (204602)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- Maxim Hydraulic Cylinders