Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 12 In Stroke
Mfr # 218-307
Zoro # G0340015
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 in
- Stroke Length 12 in
- Max. Pressure 2,500 psi
- Retracted Length 22 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-307
- Zoro # G0340015
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 12 in |
Retracted Length | 22 1/4 in |
Rod Dia. | 1 1/8 in |
Port Size | 3/8 in NPT |
Extended Length | 34 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Rod Dia. (In.) | 1-1/8 |
Dimension D (In.) | 2.125 |
Dimension A (In.) | 0.189 |
Bore Dia. (In.) | 2 |
Pin Dia. | 1 in |
Dimension B (In.) | 2.500 |
Dimension E (In.) | 1.625 |
Port Size (NPT) | 3/8" |
Dimension C (In.) | 1.125 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 12 in, Rod Dia. 1 1/8 in, Retracted Length 22 1/4 in, Port Size 3/8 in NPT, Extended Length 34 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPO441-100K)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 13)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (218-362)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End - 2 Piece (FFS244)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (218-297)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-300)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (288411)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 32 In Stroke (288-331)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.5 Rod (287031)
- Maxim Hydraulic Cylinders