Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 10 In Stroke
Mfr # 218-306
Zoro # G1180243
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 in
- Stroke Length 10 in
- Max. Pressure 2,500 psi
- Retracted Length 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 218-306
- Zoro # G1180243
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 10 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 3/8 in NPT |
Extended Length | 30 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Dimension A (In.) | 0.189 |
Pin Dia. | 1 in |
Rod Dia. (In.) | 1-1/8 |
Dimension B (In.) | 2.500 |
Dimension D (In.) | 2.125 |
Port Size (NPT) | 3/8" |
Bore Dia. (In.) | 2 |
Dimension E (In.) | 1.625 |
Dimension C (In.) | 1.125 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 10 in, Rod Dia. 1 1/8 in, Retracted Length 20 1/4 in, Port Size 3/8 in NPT, Extended Length 30 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/16in., PK5 (88230-05)
- BANDO 1880 mm Outside Length, 17 mm Top Width, 1 Ribs (BX71)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC5A)
- CAMPBELL HAUSFELD Reducer, Male 3/8" NPT-1/4" Female NPT (PA111200AV)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod (288426)
- MAXIM HPU, Double Acting, 1.3 GPM, 6 qt., Steel (253128)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 36 In Stroke (218-328)
- MAXIM Hydraulic Cylinder, 4 In Bore, 4 In Stroke (288-363)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (288442)
- Maxim Double Acting Hydraulic Cylinders