Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke
Mfr # 288-322
Zoro # G0510727
original price:
$238.36
14% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 8 in
- Max. Pressure 3,000 psi
- Retracted Length 16 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-322
- Zoro # G0510727
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 8 in |
Retracted Length | 16 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 24 in |
Bore Dia. (In.) | 2-1/2 |
Dimension A (In.) | 0.188 |
Pin Dia. | 1 in |
Dimension B (In.) | 3.236 |
Rod Dia. (In.) | 1-1/2 |
Port Size (SAE) | #8 |
Dimension E (In.) | 0.750 |
Dimension C (In.) | 2.251 |
Dimension D (In.) | 2.645 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 8 in, Rod Dia. 1 1/2 in, Retracted Length 16 in, Extended Length 24 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S312 (S312)
- PARKER Pressure Control Valve, 1/4 NPT, 90 PSI (637B-3-1/4-2)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E667)
- ZORO SELECT Worm Gear Hose Clamp, 5/16 in - 7/8 in, 300 Stainless Steel, 6 SAE Number, 10 Pack (6203)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (218-337)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 36 In Stroke (288-360)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke (218-356)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-332)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (288-347)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (202011TCU3)
- Maxim Double Acting Hydraulic Cylinders