Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke
Mfr # 218-318
Zoro # G1994596
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 1/2 in
- Stroke Length 8 in
- Max. Pressure 2,500 psi
- Retracted Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-318
- Zoro # G1994596
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Stroke Length | 8 in |
Retracted Length | 18 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 3/8 in NPT |
Extended Length | 26 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Dimension D (In.) | 2.125 |
Dimension A (In.) | 0.189 |
Dimension E (In.) | 1.625 |
Dimension C (In.) | 1.125 |
Rod Dia. (In.) | 1-1/8 |
Pin Dia. | 1 in |
Dimension B (In.) | 2.500 |
Bore Dia. (In.) | 2-1/2 |
Port Size (NPT) | 3/8" |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 8 in, Rod Dia. 1 1/4 in, Retracted Length 18 1/4 in, Port Size 3/8 in NPT, Extended Length 26 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 7.5HP, 380-480V (DC1-34014NB-A20CE1)
- TOMPKINS Hydraulic Fitting-Steel08FP CAP (5406-CAP-08)
- RHP 6300 Series Single Row Deep Groove Ball Bearing (6307 2RS)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications PK4 (L0247-007)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (218-313)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (288455)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 6 In Stroke (218-348)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (288430)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (288434)
- HORIUCHI MACHINERY 32MM 16MPA 20MM DOUBLE ACTING HYDRAULIC CYLINDER (CS-SA-9SA32B20)
- Maxim Double Acting Hydraulic Cylinders