Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke
Mfr # 218-317
Zoro # G2983583
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 1/2 in
- Stroke Length 6 in
- Max. Pressure 2,500 psi
- Retracted Length 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-317
- Zoro # G2983583
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Stroke Length | 6 in |
Retracted Length | 16 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 3/8 in NPT |
Extended Length | 22 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Dimension B (In.) | 2.500 |
Dimension C (In.) | 1.125 |
Dimension A (In.) | 0.189 |
Rod Dia. (In.) | 1-1/8 |
Bore Dia. (In.) | 2-1/2 |
Dimension E (In.) | 1.625 |
Dimension D (In.) | 2.125 |
Pin Dia. | 1 in |
Port Size (NPT) | 3/8" |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 6 in, Rod Dia. 1 1/4 in, Retracted Length 16 1/4 in, Port Size 3/8 in NPT, Extended Length 22 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- TIMKEN TRB Single Assembly <4 OD, LM48500LA-902A1 (LM48500LA-902A1)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8 inch OD (35V800SF)
- BESTORQ XL Timing Belts (212XL037)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (218-312)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (400527)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (218-319)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 48 Stroke 1.375 Rod (287244)
- Maxim Hydraulic Cylinders