Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 48 In Stroke
Mfr # 218-331
Zoro # G0510456
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 1/2 in
- Stroke Length 48 in
- Max. Pressure 2,500 psi
- Retracted Length 58 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-331
- Zoro # G0510456
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Stroke Length | 48 in |
Retracted Length | 58 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 3/8 in NPT |
Extended Length | 106 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Dimension B (In.) | 2.500 |
Dimension E (In.) | 1.625 |
Port Size (NPT) | 3/8" |
Dimension D (In.) | 2.125 |
Dimension A (In.) | 0.189 |
Rod Dia. (In.) | 1-1/4 |
Pin Dia. | 1 in |
Bore Dia. (In.) | 2-1/2 |
Dimension C (In.) | 1.125 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 48 in, Rod Dia. 1 1/4 in, Retracted Length 58 1/4 in, Port Size 3/8 in NPT, Extended Length 106 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 75 psi (ST25-1A075)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFH3)
- ROTOM Rotom EC-9W115, Unit Bearing, 1/83 HP, 1550 RPM, 115V (EC-9W115)
- BOSTON GEAR Miter Gear-10 Pitch (L131Y)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke (218-351)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.25 Rod (400515)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-303)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-301)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (288418)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1 Rod (400507)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216122)
- Maxim Hydraulic Cylinders