Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke
Mfr # 288-320
Zoro # G1958485
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 4 in
- Max. Pressure 3,000 psi
- Retracted Length 12 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288-320
- Zoro # G1958485
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 4 in |
Retracted Length | 12 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 16 in |
Port Size (SAE) | #8 |
Rod Dia. (In.) | 1-1/2 |
Pin Dia. | 1 in |
Dimension C (In.) | 2.251 |
Dimension D (In.) | 2.645 |
Bore Dia. (In.) | 2-1/2 |
Dimension B (In.) | 3.236 |
Dimension A (In.) | 0.188 |
Dimension E (In.) | 0.750 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 4 in, Rod Dia. 1 1/2 in, Retracted Length 12 in, Extended Length 16 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6208C3)
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- POWERDRIVE Split Taper Bushing, Series B, 1-7/8 In (B 1 7/8)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (400509)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (400510)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (288444)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (400517)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (288-317)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (218-325)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke 1.375 Rod (287231)
- Maxim Double Acting Hydraulic Cylinders