Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke
Mfr # 288-332
Zoro # G1885922
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 36 in
- Max. Pressure 3,000 psi
- Retracted Length 44 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288-332
- Zoro # G1885922
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 36 in |
Retracted Length | 44 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 80 in |
Dimension C (In.) | 2.251 |
Port Size (SAE) | #8 |
Dimension E (In.) | 0.750 |
Rod Dia. (In.) | 1-1/2 |
Dimension B (In.) | 3.236 |
Pin Dia. | 1 in |
Dimension D (In.) | 2.645 |
Dimension A (In.) | 0.188 |
Bore Dia. (In.) | 2-1/2 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 36 in, Rod Dia. 1 1/2 in, Retracted Length 44 in, Extended Length 80 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.5 Rod (288465)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 1 Rod (288605)
- LUBRIPLATE Fmo-85, 12/1 Qts, Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-054)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4M)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 8 In Stroke (288-302)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-332)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.25 Rod (288408)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (288456)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (288-321)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (207382)
- Maxim Hydraulic Cylinders