Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke
Mfr # 288-330
Zoro # G2175354
original price:
$345.22
22% off
new price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 30 in
- Max. Pressure 3,000 psi
- Retracted Length 38 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-330
- Zoro # G2175354
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 30 in |
Retracted Length | 38 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 68 in |
Pin Dia. | 1 in |
Bore Dia. (In.) | 2-1/2 |
Dimension E (In.) | 0.750 |
Dimension D (In.) | 2.645 |
Rod Dia. (In.) | 1-1/2 |
Port Size (SAE) | #8 |
Dimension A (In.) | 0.188 |
Dimension B (In.) | 3.236 |
Dimension C (In.) | 2.251 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 30 in, Rod Dia. 1 1/2 in, Retracted Length 38 in, Extended Length 68 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS (KQG2L08-00)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (C-LP-425-425)
- DURA-SURE TORQUE Timing Belt, S45M, 15 x 351mm PL, T78 (150-S4.5M-351)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-364)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (288-371)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (400525)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-365)
- MAXIM Hydraulic Cylinder, 4 In Bore, 4 In Stroke (288-363)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (218-336)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (288435)
- Maxim Hydraulic Cylinders