Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke
Mfr # 288-329
Zoro # G0892017
original price:
$321.23
14% off
new price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 24 in
- Max. Pressure 3,000 psi
- Retracted Length 32 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-329
- Zoro # G0892017
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 24 in |
Retracted Length | 32 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 56 in |
Dimension C (In.) | 2.251 |
Bore Dia. (In.) | 2-1/2 |
Dimension B (In.) | 3.236 |
Port Size (SAE) | #8 |
Dimension E (In.) | 0.750 |
Rod Dia. (In.) | 1-1/2 |
Dimension A (In.) | 0.188 |
Dimension D (In.) | 2.645 |
Pin Dia. | 1 in |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 24 in, Rod Dia. 1 1/2 in, Retracted Length 32 in, Extended Length 56 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.781 in OD x 1/4 in W, Nitrile Lip (11164)
- MI-T-M Fastener (33-0197)
- PIX Belt, A/4L, 1/2 x 33 in. OC (A31/4L330)
- PIX V-Belt, 5/8 X 100 (5V1000)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (288435)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (288401)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (400506)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (400517)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (207440)
- Maxim Double Acting Hydraulic Cylinders