Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke
Mfr # 288-328
Zoro # G0429021
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 20 in
- Max. Pressure 3,000 psi
- Retracted Length 28 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288-328
- Zoro # G0429021
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 20 in |
Retracted Length | 28 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 48 in |
Port Size (SAE) | #8 |
Dimension B (In.) | 3.236 |
Dimension E (In.) | 0.750 |
Bore Dia. (In.) | 2-1/2 |
Rod Dia. (In.) | 1-1/2 |
Pin Dia. | 1 in |
Dimension C (In.) | 2.251 |
Dimension A (In.) | 0.188 |
Dimension D (In.) | 2.645 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 20 in, Rod Dia. 1 1/2 in, Retracted Length 28 in, Extended Length 48 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37075H)
- RULAND Jaw Cplg Hub, Bore Dia 10 mm, Size MJC25 (MJC25-10-A)
- ENERPAC RCS302, 32.4 ton Capacity, 2.44 in Stroke, Low Height Hydraulic Cylinder (RCS302)
- DAYTON AC Gearmotor, 130.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNF7)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (218-319)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (288-366)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 12 Stroke - .625 Rod (400504)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (288430)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod (207385)
- Maxim Double Acting Hydraulic Cylinders