Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke
Mfr # 288-327
Zoro # G2610702
original price:
$240.99
4% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 18 in
- Max. Pressure 3,000 psi
- Retracted Length 26 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-327
- Zoro # G2610702
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 18 in |
Retracted Length | 26 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 44 in |
Rod Dia. (In.) | 1-1/2 |
Bore Dia. (In.) | 2-1/2 |
Dimension D (In.) | 2.645 |
Dimension E (In.) | 0.750 |
Dimension B (In.) | 3.236 |
Port Size (SAE) | #8 |
Dimension C (In.) | 2.251 |
Pin Dia. | 1 in |
Dimension A (In.) | 0.188 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 18 in, Rod Dia. 1 1/2 in, Retracted Length 26 in, Extended Length 44 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L480 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (5L480)
- SMC M5 x 51/64" x 1/4" Tube x Male SS 90 Degree Elbow (KQG2L06-M5)
- CEDARBERG 1/2″ ID Hose Segment, Black, Plastic, (APPROX 12″) (8450-155)
- POWERFLITE 5L520 52" Outside Length, 21/32" Top Width, 1 Ribs (5L520-2)
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit (204601)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 10 In Stroke (218-350)
- MAXIM Hyd Cylinder, 2 In Bore, 48 In Stroke (218-315)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (400522)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (288-311)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (287201)
- Maxim Double Acting Hydraulic Cylinders