Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 12 In Stroke
Mfr # 218-320
Zoro # G0956532
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 1/2 in
- Stroke Length 12 in
- Max. Pressure 2,500 psi
- Retracted Length 22 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 218-320
- Zoro # G0956532
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Stroke Length | 12 in |
Retracted Length | 22 1/4 in |
Rod Dia. | 1 1/8 in |
Port Size | 3/8 in NPT |
Extended Length | 34 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Pin Dia. | 1 in |
Dimension A (In.) | 0.189 |
Dimension C (In.) | 1.125 |
Bore Dia. (In.) | 2-1/2 |
Dimension B (In.) | 2.500 |
Rod Dia. (In.) | 1-1/8 |
Dimension E (In.) | 1.625 |
Port Size (NPT) | 3/8" |
Dimension D (In.) | 2.125 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 12 in, Rod Dia. 1 1/8 in, Retracted Length 22 1/4 in, Port Size 3/8 in NPT, Extended Length 34 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Welding Gas (TW84100 OLPT)
- CONRADER Pressure Relief Valve, Brass Ball (5008B-CE-325)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40B32)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E703 (30E703)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 6 In Stroke (288-301)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (218-297)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (288-339)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-332)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (218-344)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 18 In Stroke (288-355)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287041)
- Maxim Double Acting Hydraulic Cylinders