Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 1-1/2 In Bore, 6 In Stroke
Mfr # 288-301
Zoro # G3299791
original price:
$180.91
17% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 6 in
- Max. Pressure 3,000 psi
- Retracted Length 14 in
- Rod Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288-301
- Zoro # G3299791
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 6 in |
Retracted Length | 14 in |
Rod Dia. | 1 in |
Port Size | #4 SAE |
Extended Length | 20 in |
Bore Dia. (In.) | 1-1/2 |
Port Size (SAE) | #4 |
Dimension E (In.) | 0.625 |
Dimension A (In.) | 0.188 |
Dimension B (In.) | 2.250 |
Pin Dia. | 3/4 in |
Dimension D (In.) | 2.835 |
Dimension C (In.) | 2.000 |
Rod Dia. (In.) | 1 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 1.5 in, Stroke Length 6 in, Rod Dia. 1 in, Retracted Length 14 in, Extended Length 20 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X110X10 CRW1 R)
- WESTWARD Lever Barrel Pump, Suction Tube (19XH38)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1895mm PL, T379 (1895-5M-09)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3ZP92)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (400521)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (288-317)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-335)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (288403)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 16 In Stroke (288-354)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 6 Stroke - 1.75 Rod (288440)
- SIMPLEX RC603A, 60 ton Capacity, 3 in (76, 2 mm) Stroke, Single-Acting, Center Hole Hydraulic Cylinder (RC603A)
- Maxim Double Acting Hydraulic Cylinders