Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 1-1/2 In Bore, 4 In Stroke
Mfr # 288-300
Zoro # G0803214
original price:
$165.63
22% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 4 in
- Max. Pressure 3,000 psi
- Retracted Length 12 in
- Rod Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-300
- Zoro # G0803214
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 4 in |
Retracted Length | 12 in |
Rod Dia. | 1 in |
Port Size | #4 SAE |
Extended Length | 16 in |
Bore Dia. (In.) | 1-1/2 |
Dimension A (In.) | 0.188 |
Dimension D (In.) | 2.835 |
Dimension B (In.) | 2.250 |
Dimension C (In.) | 2.000 |
Pin Dia. | 3/4 in |
Rod Dia. (In.) | 1 |
Port Size (SAE) | #4 |
Dimension E (In.) | 0.625 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 1.5 in, Stroke Length 4 in, Rod Dia. 1 in, Retracted Length 12 in, Extended Length 16 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1612, High Pressure Fitting, Tee, 10,000 psi, Connection from 3/8" NPTF Female to 3/8" NPTF Female (FZ1612)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (6FLU6)
- BREWER MACHINE AND GEAR Idler Pulley, 5V, Needle Bearing, 5" OD, 1" Bore (15V5F)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (218-362)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.5 Rod (288465)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- MAXIM Hyd Cylinder, 2 In Bore, 48 In Stroke (218-315)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (288-329)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287062)
- Maxim Double Acting Hydraulic Cylinders