Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 1-1/2 In Bore, 16 In Stroke
Mfr # 288-306
Zoro # G1375394
original price:
$197.91
10% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 16 in
- Max. Pressure 3,000 psi
- Retracted Length 24 in
- Rod Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-306
- Zoro # G1375394
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 16 in |
Retracted Length | 24 in |
Rod Dia. | 1 in |
Port Size | #4 SAE |
Extended Length | 40 in |
Dimension C (In.) | 2.000 |
Port Size (SAE) | #4 |
Dimension D (In.) | 2.835 |
Rod Dia. (In.) | 1 |
Bore Dia. (In.) | 1-1/2 |
Pin Dia. | 3/4 in |
Dimension B (In.) | 2.250 |
Dimension A (In.) | 0.188 |
Dimension E (In.) | 0.625 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 1.5 in, Stroke Length 16 in, Rod Dia. 1 in, Retracted Length 24 in, Extended Length 40 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (15R113FB)
- ALLEN BRADLEY Ac Drive 25BD2P3N114 (25B-D2P3N114)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- FESTO Push-In L-Connector QSL-5/16H-U (QSL-5/16H-U)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (288-330)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 32 In Stroke (288-331)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-300)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (288-323)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (218-337)
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (288-313)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 30 In Stroke (218-327)
- Maxim Double Acting Hydraulic Cylinders