Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 1-1/2 In Bore, 14 In Stroke
Mfr # 288-305
Zoro # G2457463
original price:
$168.35
18% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 14 in
- Max. Pressure 3,000 psi
- Retracted Length 22 in
- Rod Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-305
- Zoro # G2457463
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 14 in |
Retracted Length | 22 in |
Rod Dia. | 1 in |
Port Size | #4 SAE |
Extended Length | 36 in |
Dimension D (In.) | 2.835 |
Dimension A (In.) | 0.188 |
Rod Dia. (In.) | 1 |
Pin Dia. | 3/4 in |
Dimension E (In.) | 0.625 |
Bore Dia. (In.) | 1-1/2 |
Dimension C (In.) | 2.000 |
Dimension B (In.) | 2.250 |
Port Size (SAE) | #4 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 1.5 in, Stroke Length 14 in, Rod Dia. 1 in, Retracted Length 22 in, Extended Length 36 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache, 2 Green PVC Water Suction Hose, 20 Feet5.5LB Shock Treatment (12023006-20-Feet)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (CEM3614T)
- DAYTON 4L770 V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (4L770)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D732)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (288444)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 6 In Stroke (218-348)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (288-329)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (288-347)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod (288432)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287063)
- Maxim Double Acting Hydraulic Cylinders