Shop All Single Acting Hydraulic Cylinders
Maxim
HPU, Single Acting, 1.3 GPM, 6 qt., Steel
Mfr # 253106
Zoro # G4733038
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 45 lbs
- Voltage 12 VDC Motor, S3 Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 253106
- Zoro # G4733038
- UPC # 615986023426
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Details
Item | HPU,Single Acting,1.3 GPM,6 qt.,Steel |
Weight | 45 lbs |
Voltage | 12 VDC Motor, S3 Duty |
Description
HPU,Single Acting,1.3 GPM,6 qt.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fuel Nozzle (18-0310)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In (PCR18-8-4-A)
- GLOBAL G2SC-237-B Two-Piece Clamping Collar (G2SC-237-B)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 135" (B135)
- MAXIM HPU, Single Acting, 1.3 GPM, 8 qt., Poly (253207)
- MAXIM HPU, Single Acting, 1.3 GPM, 12 qt., Steel (253107)
- MAXIM HPU, Single Acting, 1.3 GPM, 10 qt., Steel (253102)
- BVA 20 Ton Cylinder, SA, 175 In Stroke, HL2002 (HL2002)
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- ENERPAC RC2510, 25.8 ton Capacity, 10.25 in Stroke, General Purpose Hydraulic Cylinder (RC2510)
- ENERPAC RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH121)
- Maxim Hydraulic Cylinders