Shop All Single Acting Hydraulic Cylinders
Maxim
HPU, Single Acting, 1.3 GPM, 4 qt., Poly
Mfr # 253206
Zoro # G4732992
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 Volt DC Motor, S3 Duty
- Weight 37 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 253206
- Zoro # G4732992
- UPC # 615986030561
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Details
Item | HPU,Single Acting,1.3 GPM,4 qt.,Poly |
Voltage | 12 Volt DC Motor, S3 Duty |
Weight | 37 lbs |
Description
HPU,Single Acting,1.3 GPM,4 qt.,Poly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Assembly (42PC78)
- MAXIM Seal Kit, For 2 In Bore Welded Cylinder (204606)
- DAYTON 4L500 V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- BREEZE Hose Clamp, GP, SAE 24,410SS, PK10 (64024H)
- MAXIM HPU, Single Acting, 1.3 GPM, 8 qt., Poly (253207)
- MAXIM HPU, Single Acting, 1.3 GPM, 12 qt., Steel (253107)
- MAXIM HPU, Single Acting, 1.3 GPM, 10 qt., Steel (253102)
- SPX HPU, Single Acting, 1.4 GPM, 6 qt., Poly (251026)
- ENERPAC RSM300, 32.4 ton Capacity, .50 in Stroke, Low Height Hydraulic Cylinder (RSM300)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 30 tons, 6" Stroke (HU3006T)
- ENERPAC RCH1003, 103.1 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH1003)
- Maxim Single Acting Hydraulic Cylinders