Shop All Double Acting Hydraulic Cylinders
Maxim
HPU, Double Acting, 1.3 GPM, 8 qt., Poly
Mfr # 253205
Zoro # G4733001
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 VDC, S3 Duty
- Weight 40 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 253205
- Zoro # G4733001
- UPC # 615986030554
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Details
Item | HPU,Double Acting,1.3 GPM,8 qt.,Poly |
Voltage | 12 VDC, S3 Duty |
Weight | 40 lbs |
Description
HPU,Double Acting,1.3 GPM,8 qt.,Poly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 16-Ounce Thumb Lever Oiler Can with 12'' Flex Hose (60965)
- GATES Truflex V-Belts, 4L680 (4L680)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1635 2RS PRX)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3 HP, 115/208-230V AC Voltage, 184T Frame (184TBFW17044)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (288-329)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (218-366)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (288-311)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 48 In Stroke (218-357)
- Maxim Double Acting Hydraulic Cylinders