Shop All Double Acting Hydraulic Cylinders
Maxim
HPU, Double Acting, 1.3 GPM, 6 qt., Steel
Mfr # 253128
Zoro # G4732977
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 52 lbs
- Voltage 12 VDC, S3 Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 253128
- Zoro # G4732977
- UPC # 615986030509
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Details
Item | HPU,Double Acting,1.3 GPM,6 qt.,Steel |
Weight | 52 lbs |
Voltage | 12 VDC, S3 Duty |
Description
HPU,Double Acting,1.3 GPM,6 qt.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE2)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.260 In. (5000226123)
- AFTERMARKET HF4434 3618662M2 Universal Fit Hydraulic And Oil Filter (3618662M1)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (288-372)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (400516)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 12 In Stroke (288-324)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (400514)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (400527)
- MAXIM Hyd Cylinder, 2 In Bore, 32 In Stroke (288-318)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- Maxim Double Acting Hydraulic Cylinders