Shop All Double Acting Hydraulic Cylinders
Maxim
HPU, Double Acting, 1.3 GPM, 6 qt., Poly
Mfr # 253211
Zoro # G4732968
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 253211
- Zoro # G4732968
- UPC # 615986033944
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Details
Item | HPU,Double Acting,1.3 GPM,6 qt.,Poly |
Description
HPU,Double Acting,1.3 GPM,6 qt.,Poly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-28)
- INGERSOLL-RAND Piece, Nose (AG210-699A)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- CAMOZZI Male "Y" Swivel With Coated Threads, 1/4" OD X 1/8" NPT (C6450 04-02)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (288458)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (400514)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-302)
- MAXIM Hyd Cylinder, 3 In Bore, 40 In Stroke (288-346)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.5 Rod (288465)
- Maxim Double Acting Hydraulic Cylinders