Shop All Pendants
Maxim
Hi-Bay 1-Light 9" Wide Bronze Pendant Light
Mfr # 25002CLBZ
Zoro # G1897571
product price: $244.00
/ea
Free Shipping & Returns
$244.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Bronze
- Width Iron, Glass
- Style Transitional
- Shade Material Glass
- Size Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9 |
Length | Bronze |
Width | Iron, Glass |
Size | Bronze |
Overall Height | 9 |
Overall Length | 18 |
Inside Diameter | 62 |
Wire Length | 72 |
Maximum Height | 62 |
Details
Style | Transitional |
Shade Material | Glass |
Dimmable | Yes |
Collection | Hi-Bay |
For Use With | 6.6 |
Thickness | 120 |
Shade Finish | Clear Halophane |
ADA Compliant | No |
Number of Bulbs | 1 |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Description
Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED Adjustable 36" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/40-W-SW)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Interior Lights) (RSLJ57B)
- METALUX Striplight 8Ft Led 11000 Lm, 4000K, Unv (8SLSTP11040DD-UNV)
- ILC Replacement for Lithonia Psdl3 (PSDL3 LITHONIA)
- MAXIM Glimmer 3-Light 6" Wide Plated Silver Pendant Light (39882BCPS)
- MAXIM Vesper 1-Light 11.75" Wide Satin Brass / Black Pendant Light (26034SWSBRBK)
- MAXIM Oakville LED E26 1-Light 12" Wide Black Oxide Pendant Light (65788WGBO)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- MAXIM Corona 1-Light 5" Wide Satin Nickel Pendant Light (90200FTSN)
- MAXIM Malaga 1-Light 6" Wide Satin Nickel Pendant Light (91067MRSN)
- Z-LITE Mersesse 4 Light Pendant, Brushed Nickel & Clear (6007-15BN)
- Maxim Pendants