Shop All Pendants
Maxim
Hi-Bay 1-Light 17.75" Wide Bronze Pendant Light
Mfr # 25109FTBZ
Zoro # G1890212
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Bronze
- Width Steel
- Style Transitional
- Shade Material Metal
- Size Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 17.75 |
Length | Bronze |
Width | Steel |
Size | Bronze |
Overall Height | 17.75 |
Inside Diameter | 61 |
Overall Length | 17 |
Wire Length | 120 |
Maximum Height | 61 |
Details
Style | Transitional |
Shade Material | Metal |
For Use With | 2.4 |
Dimmable | Yes |
Thickness | 120 |
Collection | Hi-Bay |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 1 |
ADA Compliant | No |
Shade Finish | Frosted |
Description
Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Black Yes 500 lm lm (2011R)
- GE LAMPS GE LIGHTING 39W, MR16 Metal Halide HID Light Bulb (CMH39/MR16/930/FL)
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 4X4"" (APDPC4)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- MAXIM Glimmer 3-Light 6" Wide Plated Silver Pendant Light (39882BCPS)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Pendant Light (26035SWSBRBK)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- MAXIM Vesper 5-Light 15" Wide Satin Brass / Black Pendant Light (26037SWSBRBK)
- MAXIM Flambeau 1-Light 3" Wide Black / Antique Brass Pendant Light (16111CLBKAB)
- MAXIM Oakville LED E26 1-Light 12" Wide Black Oxide Pendant Light (65788WGBO)
- HOLLAND BAR STOOL CO New York Islanders Pendant Light, Brass Fixture (BL1BRNYIsln)
- Maxim Pendants