Shop All Chandeliers
Maxim
Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier
Mfr # 26125CLBKSN
Zoro # G1891536
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black / Satin Nickel
- Height 23
- Length Black / Satin Nickel
- Overall Length 12.25
- Width Steel, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 26125CLBKSN
- Zoro # G1891536
- UPC # 783209211285
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Black / Satin Nickel |
Height | 23 |
Length | Black / Satin Nickel |
Overall Length | 12.25 |
Width | Steel, Glass |
Inside Diameter | 56.75 |
Overall Height | 23 |
Minimum Height | 12.25 |
Maximum Height | 56.75 |
Wire Length | 120 |
Details
Dimmable | Yes |
Thickness | 120 |
Collection | Goblet |
For Use With | 4.8 |
ADA Compliant | No |
Shade Finish | Clear |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 5 |
Description
Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-30-UV-SC1050-56-VDIM-U7-CP)
- ILC Replacement for Nikon 6D replacement light bulb lamp (6D NIKON)
- ILC Replacement For NUVO LIGHTING S8729 FIXTURES MISCELLANEOUS 10PK (10PAK:WX-1RWW-7)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Dart 3-Light 22.25" Wide Satin Nickel Chandelier (21285SWSN)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- Maxim Chandeliers