Shop All Semi-Flushmount Lights
Maxim
Goblet 3-Light 13.5" Wide Black / Satin Nickel Semi-Flush Mount Light
Mfr # 26130CLBKSN
Zoro # G1891886
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black / Satin Nickel
- Overall Height 13.5
- Overall Length 13
- Thickness 120
- Width Steel, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 26130CLBKSN
- Zoro # G1891886
- UPC # 783209212497
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Black / Satin Nickel |
Overall Height | 13.5 |
Overall Length | 13 |
Width | Steel, Glass |
Length | Black / Satin Nickel |
Height | 13.5 |
Details
Thickness | 120 |
For Use With | 2.54 |
Shade Finish | Clear |
Maximum Wattage Per Bulb | 60 |
Dimmable | Yes |
Number of Bulbs | 3 |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Collection | Goblet |
Description
Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rh (B332I277RH)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32LWN35I)
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- LUXRITE B11 LED Bulbs 7W (100W Equivalent) 800LM 5000K Bright White Dimmable E12 Candelabra Base 6-Pack (LR21638-6PK)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-30)
- LIVEX LIGHTING English BronzeSemi Flush, 3 Light (58064-92)
- PROGRESS LIGHTING Leap Two-Light Semi-Flush, Nickel (P350060-009)
- PROGRESS LIGHTING Kitson Collection Black One-Head Multi-Directional Track (P900013-031)
- Maxim Semi-Flushmount Lights