Shop All Semi-Flushmount Lights
Maxim
Goblet 1-Light 11" Wide Black / Satin Nickel Semi-Flush Mount Light
Mfr # 26129CLBKSN
Zoro # G1884999
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black / Satin Nickel
- For Use With 2.1
- Width Steel, Glass
- Overall Height 11
- Length Black / Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 26129CLBKSN
- Zoro # G1884999
- UPC # 783209212473
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Black / Satin Nickel |
Width | Steel, Glass |
Overall Height | 11 |
Length | Black / Satin Nickel |
Overall Length | 9.25 |
Height | 11 |
Details
For Use With | 2.1 |
Thickness | 120 |
Collection | Goblet |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Number of Bulbs | 1 |
Shade Finish | Clear |
Maximum Wattage Per Bulb | 60 |
Description
Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Essential L.E.D. Aluminum Flashlight, W2451 (W2451)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 4000K (MPS4-40HL-CW-EDU)
- CURRENT Incandescent Basic Bulb, A21, 200 W, Soft White (11585)
- ILC Replacement for Satco 15r30/27/gu24 replacement light bulb lamp, 2PK (15R30/27/GU24 SATCO)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- GLOBE ELECTRIC CLNG LT BRNZ 60W 12.6""W (65904)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-174)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- Maxim Semi-Flushmount Lights