Shop All Pendants
Maxim
Glimmer 3-Light 6" Wide Plated Silver Pendant Light
Mfr # 39882BCPS
Zoro # G1886432
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Length Plated Silver
- Width Steel, K9 Crystal
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 6 |
Length | Plated Silver |
Width | Steel, K9 Crystal |
Size | Plated Silver |
Inside Diameter | 56 |
Overall Height | 6 |
Overall Length | 11 |
Wire Length | 120 |
Maximum Height | 56 |
Details
Style | Contemporary |
Shade Material | Glass |
Dimmable | Yes |
Thickness | 120 |
Collection | Glimmer |
For Use With | 3.1 |
Bulb Type | G9 Xenon |
Shade Finish | Beveled Crystal |
ADA Compliant | No |
Maximum Wattage Per Bulb | 40 |
Number of Bulbs | 3 |
Description
Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, E26, E39 (8681)
- SATCO 14W A19 LED - 30K - 100W Replace - E26 Base - 220 Degree Beam - 10PK (S11418)
- SATCO 22W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49671)
- ILC Replacement for Grech Gph212t5l 4 PIN replacement light bulb lamp (GPH212T5L 4 PIN GRECH)
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- MAXIM Seafarer 1-Light 10" Wide Oil Rubbed Bronze Pendant Light (26115CDOI)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Pendant Light (26035SWSBRBK)
- MAXIM Oakville LED E26 1-Light 12" Wide Black Oxide Pendant Light (65788WGBO)
- MAXIM Comet 1-Light 8" Wide Polished Chrome Pendant Light (94200BCPC)
- MAXIM Essentials 1-Light 13.25" Wide Satin Nickel Pendant Light (91061MRSN)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- Maxim Pendants