Shop All Sconces
Maxim
Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce
Mfr # 26362CHPGLD
Zoro # G1889497
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75
- Width Steel, Aluminum
- Dimmable Yes
- Size Champagne / Gold
- Inside Diameter 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 4.75 |
Width | Steel, Aluminum |
Size | Champagne / Gold |
Inside Diameter | 7.5 |
Overall Length | 7.5 |
Length | Champagne / Gold |
Overall Height | 8 |
Maximum Height | 7.5 |
Backplate Height | 4 |
Wire Length | 8 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 1.76 |
Maximum Wattage Per Bulb | 40 |
Bulb Type | E12 Incandescent |
ADA Compliant | No |
Collection | Glamour |
Number of Bulbs | 2 |
Shade Material | Iron, Aluminum |
Description
Just off the runway this fashionable collection features aluminum panels finished in Brushed Champagne gracefully draped on a contemporary frame finished in a soft Gold. Beautiful by day and elegant in the evening this collection construction emulates the stitching of a dress.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 5000K PAR16 Short Neck Light Bulb, 6PK (40984-SU)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32LWN35I)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/840/E-4PK)
- METALUX V-Hanger, 36" Chain, S-Hks Hbi Hbl, 2 (HBAYC-CHAIN/SET-U)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- Maxim Sconces