Shop All Chandeliers
Maxim
Glacier 19-Light 31.5" Wide White / Polished Chrome Chandelier
Mfr # 30737CLWTPC
Zoro # G1896497
product price: $1,998.00
/ea
Free Shipping & Returns
$1,998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size White / Polished Chrome
- Overall Height 31.5
- Width Steel, Glass
- Length White / Polished Chrome
- Collection Glacier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 30737CLWTPC
- Zoro # G1896497
- UPC # 783209233089
- Country of Origin China
- Category Chandeliers
Dimensions
Size | White / Polished Chrome |
Overall Height | 31.5 |
Width | Steel, Glass |
Length | White / Polished Chrome |
Height | 31.5 |
Inside Diameter | 69 |
Overall Length | 22.5 |
Maximum Height | 69 |
Wire Length | 138 |
Minimum Height | 31 |
Details
Collection | Glacier |
Dimmable | Yes |
For Use With | 77.44 |
Thickness | 120 |
Bulb Type | E12 Incandescent |
Maximum Wattage Per Bulb | 40 |
ADA Compliant | No |
Shade Finish | Clear |
Number of Bulbs | 19 |
Description
Hand formed glass petals suspend from a tiered frame of Polished Chrome. The glass is transparent yet cloudy, softly diffusing the light while creating a clean and crisp design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 50K (S8893)
- GE LAMPS GE LIGHTING 105 Watts, 4 Lamps, Electronic Ballast (GE432-120-RES)
- SATCO 25 W T8 Incandescent - Clear - 2500 Hours - 190L - DC Bay Base - 130V - Carded (S4721)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Majestic 21-Light 32.5" Wide Gold Leaf Chandelier (32328CLCMPGL)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- MAXIM Dart 3-Light 22.25" Wide Satin Nickel Chandelier (21285SWSN)
- MADISON PARK Madison Park MPS150-0093 Isla Chandelier - White (MPS150-0093)
- Maxim Chandeliers