Shop All Outdoor Wall Lights
Maxim
Focus 1-Light 7" Wide Black Outdoor Wall Sconce
Mfr # 55892BGBK
Zoro # G1459706
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum, Glass
- Height 7
- Length Black
- Size Black
- Overall Length 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 55892BGBK
- Zoro # G1459706
- UPC # 783209169906
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Aluminum, Glass |
Height | 7 |
Length | Black |
Size | Black |
Overall Length | 14.5 |
Overall Height | 5.5 |
Backplate Height | 12.5 |
Details
For Use With | 3.08 |
Thickness | 120 |
Bulb Type | AC Integrated LED |
Collection | Focus |
Dimmable | Yes |
Shade Finish | Bubble Glass |
ADA Compliant | No |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 8 |
Shade Material | Glass |
Description
A rectangular cast frame cradles a cylinder of clear Bubble Glass that is perfect for the modern home exterior. The top housing conceals a high power LED light module with excellent color rendering as well as efficient lumens per watt. All of this at an unbelievable price.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI 11.5w 4000K 7" Spin Light w/ Motion Sensor, SL-7-83-840-SV-N-OS (SL-7-83-840-SV-N-OS)
- ILC Replacement for Strong Trouperette III replacement light bulb lamp (TROUPERETTE III STRONG)
- ILC Replacement for Ecco 6770a replacement light bulb lamp (6770A ECCO)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (575837)
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- MAXIM Zenith LED E26 1-Light 10" Wide Architectural Brnz Outdoor Wall Sconce (56197WTABZ)
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce (55538WTBZ)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- MAXIM Zenith LED E26 1-Light 7.25" Wide Bronze Outdoor Wall Sconce (56222WTABZ)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- Maxim Outdoor Wall Lights