Shop All Chandeliers
Maxim
Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier
Mfr # 16125CLBKAB
Zoro # G1879618
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black / Antique Brass
- Collection Flambeau
- Width Glass, Steel
- Thickness 120
- Overall Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 16125CLBKAB
- Zoro # G1879618
- UPC # 783209240339
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Black / Antique Brass |
Width | Glass, Steel |
Overall Length | 14 |
Height | 24.75 |
Length | Black / Antique Brass |
Overall Height | 24.75 |
Inside Diameter | 54.75 |
Wire Length | 120 |
Maximum Height | 54.75 |
Minimum Height | 18.75 |
Details
Collection | Flambeau |
Thickness | 120 |
For Use With | 10.3 |
Dimmable | Yes |
Shade Material | Glass |
Number of Bulbs | 6 |
Shade Finish | Crackle |
ADA Compliant | No |
Maximum Wattage Per Bulb | 1.8 |
Bulb Type | G4 LED |
Description
An exquisite collection featuring scalloped cylindrical Clear glass shades on unique metal frames finished in a combination of Black and Antique Brass. The cascading design of the chandeliers can be paired over a dining table or used as an entry fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE 3000 Lumen 1804 Yard Rechargeable LEP Flashlight (P35i)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount WH (LM1811WH)
- DANTONA Emergency Lighting Battery, Sure-Lites D-A1200BT, OSI Batteries OSA286 (CUSTOM-490)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 446-Lr-Tc-P (446-LR-TC-P)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- MAXIM Dart 3-Light 22.25" Wide Satin Nickel Chandelier (21285SWSN)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- Maxim Chandeliers