Shop All Chandeliers
Maxim
Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier
Mfr # 16116CLBKAB
Zoro # G1892568
product price: $778.00
/ea
Free Shipping & Returns
$778.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black / Antique Brass
- Width Steel, Glass
- Thickness 120
- Inside Diameter 79
- Overall Length 34.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 16116CLBKAB
- Zoro # G1892568
- UPC # 783209231696
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Black / Antique Brass |
Width | Steel, Glass |
Inside Diameter | 79 |
Overall Length | 34.25 |
Length | Black / Antique Brass |
Height | 14 |
Overall Height | 19.25 |
Maximum Height | 79 |
Wire Length | 120 |
Details
Thickness | 120 |
Collection | Flambeau |
For Use With | 16.1 |
Bulb Type | E12 Candelabra Incandescent |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 6 |
Shade Finish | Clear |
ADA Compliant | No |
Shade Material | Clear Glass |
Description
An exquisite collection featuring scalloped cylindrical Clear glass shades on unique metal frames finished in a combination of Black and Antique Brass. The cascading design of the chandeliers can be paired over a dining table or used as an entry fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- CRAFTMADE Universal Intelligent Wall Control Only (UCI-WALL)
- MAXIM Majestic 21-Light 32.5" Wide Gold Leaf Chandelier (32328CLCMPGL)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- Maxim Chandeliers