Shop All Pendants
Maxim
Flambeau 1-Light 3" Wide Black / Antique Brass Pendant Light
Mfr # 16111CLBKAB
Zoro # G1891877
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Black / Antique Brass
- Width Steel, Glass
- Shade Material Clear Glass
- Size Black / Antique Brass
- Collection Flambeau
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 |
Length | Black / Antique Brass |
Width | Steel, Glass |
Size | Black / Antique Brass |
Overall Height | 7.25 |
Inside Diameter | 65.5 |
Overall Length | 26 |
Maximum Height | 65.5 |
Minimum Height | 29.5 |
Wire Length | 120 |
Details
Shade Material | Clear Glass |
Collection | Flambeau |
Thickness | 120 |
For Use With | 6.8 |
Number of Bulbs | 1 |
Bulb Type | E26 Medium Incandescent |
Shade Finish | Clear |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Description
An exquisite collection featuring scalloped cylindrical Clear glass shades on unique metal frames finished in a combination of Black and Antique Brass. The cascading design of the chandeliers can be paired over a dining table or used as an entry fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-AS7BAB)
- ILC Replacement for Satco Kx60cl/3m/e26 replacement light bulb lamp (KX60CL/3M/E26 SATCO)
- ILC Replacement for GE General Electric G.E Gec242-mvps-3w (GEC242-MVPS-3W GE GENERAL ELECTRIC G.E)
- SATCO 40 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V (S4981)
- MAXIM Corona 1-Light 5" Wide Satin Nickel Pendant Light (90200FTSN)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- MAXIM Essentials 1-Light 13.25" Wide Satin Nickel Pendant Light (91061MRSN)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- MAXIM Comet 1-Light 8" Wide Polished Chrome Pendant Light (94200BCPC)
- MAXIM Seafarer 1-Light 10" Wide Oil Rubbed Bronze Pendant Light (26115CDOI)
- NUVO Vintage 1 Light Pendant Vintage Lamp Included Rustic Bronze (60-5505)
- Maxim Pendants