Shop All Vanity Lights
Maxim
Essentials 6-Light 36" Wide Polished Chrome Vanity Light
Mfr # 4456PC
Zoro # G1885979
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36
- Length Polished Chrome
- Width Steel
- Style Contemporary
- For Use With 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 4456PC
- Zoro # G1885979
- UPC # 783209445611
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 36 |
Length | Polished Chrome |
Width | Steel |
Overall Height | 2.5 |
Size | Polished Chrome |
Overall Length | 4.25 |
Backplate Height | 35.25 |
Details
Style | Contemporary |
For Use With | 2.88 |
Collection | Essentials - 445x |
Dimmable | Yes |
Thickness | 120 |
Number of Bulbs | 6 |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Description
When you need necessary lighting for your home, think Essential first. Essential collection's selection of traditional, transitional and contemporary lighting focuses on simple design to brighten up any room. Available in Polished Chrome and is ADA Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Electronics Recycling Kit, 22x22x22In (SUPPLY-061)
- ILC Replacement for Batteries AND Light Bulbs Hps10008 replacement light bulb lamp (HPS10008 BATTERIES AND LIGHT BULBS)
- DABMAR LIGHTING Transformer, T300, SUB, SS, Mag, 300W SUB (LVT300-SUB/SS)
- ILC Replacement for Damar F36ltt/4p/830/eco replacement light bulb lamp (F36LTT/4P/830/ECO DAMAR)
- MAXIM Dart 2-Light 12.5" Wide Satin Brass Vanity Light (21282SWSBR)
- MAXIM Stefan 3-Light 21.5" Wide Satin Nickel Vanity Light (10073FTSN)
- MAXIM Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light (52004SN)
- MAXIM Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light (21572HMOI)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- MAXIM Essentials 4-Light 24" Wide Polished Chrome Vanity Light (4454PC)
- LALIA HOME Essentix Three Light Metal and Translucent Glass Shade Vanity Wall Mounted Fixture, Black (LHV-1005-BK)
- Maxim Vanity Lights