Shop All Vanity Lights
Maxim
Essentials 4-Light 24" Wide Polished Chrome Vanity Light
Mfr # 4454PC
Zoro # G1884509
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Length Polished Chrome
- Width Steel
- Style Contemporary
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 4454PC
- Zoro # G1884509
- UPC # 783209445444
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 24 |
Length | Polished Chrome |
Width | Steel |
Overall Height | 2.5 |
Size | Polished Chrome |
Overall Length | 4.25 |
Backplate Height | 23.25 |
Details
Style | Contemporary |
Dimmable | Yes |
For Use With | 0.55 |
Collection | Essentials - 445x |
Thickness | 120 |
Number of Bulbs | 4 |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Description
When you need necessary lighting for your home, think Essential first. Essential collection's selection of traditional, transitional and contemporary lighting focuses on simple design to brighten up any room. Available in Polished Chrome and is ADA Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Portable Work Light, Cord, 8000lm, LED (9220)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 052400A (05-2400A)
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- ELCO LIGHTING Accessories for Recessed Fixtures (L-BRCKT)
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- MAXIM Spec Vanity 1-Light 24" Wide Satin Nickel Vanity Light (52002SN)
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- Maxim Vanity Lights