Shop All Flushmount Lights
Maxim
Essentials 3-Light 15.5" Wide Oil Rubbed Bronze Flush Mount Light
Mfr # 5842MROI
Zoro # G1879819
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Oil Rubbed Bronze
- Width Glass, Steel
- Height 15.5
- Dimmable Yes
- Size Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 5842MROI
- Zoro # G1879819
- UPC # 783209584297
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Oil Rubbed Bronze |
Width | Glass, Steel |
Height | 15.5 |
Size | Oil Rubbed Bronze |
Overall Length | 6 |
Inside Diameter | 6 |
Overall Height | 15.5 |
Maximum Height | 6 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 3.87 |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Number of Bulbs | 3 |
Collection | Essentials - 584x |
Shade Material | Glass |
Shade Finish | Marble |
Style | Basic |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Electronics Recycling Kit, 36x36x36In (SUPPLY-260)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For American Dj SUNRAY (SUNRAY)
- ILC Replacement for Aeroflash 040-0028 replacement light bulb lamp (040-0028 AEROFLASH)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6755)
- MAXIM Essentials 1-Light Flush Mount (5830FTBK)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- Z-LITE Sonna 3 Light Flush Mount, Matte Black & Matte Opal (2011F16-MB)
- Maxim Flushmount Lights