Shop All Flushmount Lights
Maxim
Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light
Mfr # 5849MROI
Zoro # G1888620
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Oil Rubbed Bronze
- Width Glass, Steel
- Height 11.5
- Dimmable Yes
- Size Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 5849MROI
- Zoro # G1888620
- UPC # 783209584907
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Oil Rubbed Bronze |
Width | Glass, Steel |
Height | 11.5 |
Size | Oil Rubbed Bronze |
Overall Height | 11.5 |
Overall Length | 6 |
Details
Dimmable | Yes |
For Use With | 1.72 |
Thickness | 120 |
Number of Bulbs | 2 |
Shade Finish | Marble |
Bulb Type | E26 Medium Incandescent |
Style | Basic |
ADA Compliant | No |
Collection | Essentials - 584x |
Shade Material | Glass |
Maximum Wattage Per Bulb | 60 |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9 Watt Dimmable Frost BR30 Medium (E26) LED Bulb - 650 Lumens, 4000K, and 90 CRI, 5PK (861933)
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60W927CAFIL/2)
- RADIONIC HI-TECH LEDUnderCabFixtr, 32in, Plg/Direct, 910lm (UC32-3K-HL-UB)
- ETI 40 in. L White Plug-In LED Under Cabinet Light Strip 1050 lm (535091610)
- MAXIM Prime 1-Light 16" Wide Oatmeal Linen Flush Mount Light (10230OM)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- MAXIM Diverse LED 1-Light 6.25" Wide White Flush Mount Light (57631WTWT)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- PROGRESS LIGHTING Square Glass 2 Light Close-to-Ceiling, 60 W, White (P4961-30)
- Maxim Flushmount Lights