Shop All Flushmount Lights
Maxim
Essentials 1-Light Flush Mount
Mfr # 5880WTBK
Zoro # G700553865
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Lamp Type Incandescent
- Voltage 120
- Dimmable Yes
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 5880WTBK
- Zoro # G700553865
- UPC # 783209247550
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.5 in |
Details
Housing Finish | Black |
Lamp Type | Incandescent |
Voltage | 120 |
Dimmable | Yes |
Glass Color | White |
Lamp Watts | 60 |
Lamp Type - Fixtures | E26 Medium |
Housing Material | Glass |
Fixture Shape | A19 |
Fixture Housing Material | Glass, Steel |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL835/ALTO)
- ILC Replacement for Whelen Engineering A508-14 replacement light bulb lamp (A508-14 WHELEN ENGINEERING)
- BULBRITE 7 Watt Dimmable Antique Filament ST18 Medium E26 LED Bulb, 2 PK (861410)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- MAXIM Prime 1-Light 16" Wide Oatmeal Linen Flush Mount Light (10230OM)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- MEGAMAN 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (E5DL9-93050-24P)
- Maxim Flushmount Lights